EF1801NPAS-1
Carlo Gavazzi Photoelectric Sensors

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EF1801NPAS-1 Carlo Gavazzi Photoelectric Sensors, PHOTO, FBR OPTC M18 NPN PLUG
MFG Item Number
EF1801NPAS-1

EF1801NPAS-1 Carlo Gavazzi Photoelectric Sensors, PHOTO, FBR OPTC M18 NPN PLUG

MFG Item Number
EF1801NPAS-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
EF1801NPAS-1
PHOTO, FBR OPTC M18 NPN PLUG

Series Information

Specifications

Specifications
Manufacturer Part Number EF1801NPAS-1
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Photoelectric Sensors
Description PHOTO, FBR OPTC M18 NPN PLUG
Power Type DC
Beam Type Visible Red
Max Range 0.32 '
Voltage 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 1
Output Type NPN
Connection Type Cable
Max Load Current 0.2 A
Composition Metallic
Protection Rating IP67
Frequency 120 Hz
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs