Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
EF19 Series Information
| Manufacturer Part Number | EF19-0.32 |
|---|---|
| Manufacturer | ABB |
| Product Series | EF19 |
| Family Series | ABB Overload Relays, EF19 Series |
| Description | IECEx is valid for products produced from week 15, 2017. |
| Current Rating | 0.1-0.32 A |
| Poles | 3 |
| Output Contacts | 1NO, 1NC |
| Trip Class | Class 10, Class 20, Class 30 |
| Reset Type | Automatic, Manual |
| Connection Type | Screw Terminals |
| Ambient Temperature | 7-102 °F |
| Approvals | CSA, UL |
| Net Weight | 0.35 lbs |
| Gross Weight | 0.42 lbs |