EF1A-111W1B-M25
IDEC Light Fixtures, 00_EF1A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EF1A-111W1B-M25

IDEC Light Fixtures, 00_EF1A Series

EF1A-111W1B-M25

IDEC Light Fixtures, 00_EF1A Series
HazLo Flood Light
MFG Item Number
EF1A-111W1B-M25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, 00_EF1A Series
Item #
EF1A-111W1B-M25
HazLo Flood Light

00_EF1A Series Information


Specifications

Specifications
Manufacturer Part Number EF1A-111W1B-M25
Manufacturer IDEC
Product Series 00_EF1A
Family Series IDEC Light Fixtures, 00_EF1A Series
Description HazLo Flood Light
Length 12.7165 "
Color Temperature 5,700 °K
Style Flood
Lens Material Reinforced Glass
Lamp Type LED
Light Output 960
Hub Size M25
Protection Rating IP67
Approvals CE, cULus
Comments Cool white
Net Weight 0 lbs
Gross Weight 0 lbs