Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EF8210G014-120/60 Asco Valves - Hydraulic & Pneumatic, Valve Unit 1 X 1 2NO Brass 16.1/F W
MFG Item Number
EF8210G014-120/60
EF8210G014-120/60 Asco Valves - Hydraulic & Pneumatic, Valve Unit 1 X 1 2NO Brass 16.1/F W
MFG Item Number
EF8210G014-120/60
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, Series
Valve Unit 1 X 1 2NO Brass 16.1/F W
Specifications
Specifications
| Manufacturer Part Number |
EF8210G014-120/60 |
| Manufacturer |
Asco |
| Family Series |
Asco Valves - Hydraulic & Pneumatic |
| Description |
Valve Unit 1 X 1 2NO Brass 16.1/F W AC |
| Air Pressure |
150 psi |
| Actuation Type |
Piloted Solenoid |
| Orifice Diameter |
1 " |
| Number of Solenoids |
1 |
| Enclosure |
Brass |
| Valve Functionality |
2-Way, 2-Position, Normally Open |
| Voltage |
120 VAC |
| Power Consumption |
16.1 W |
| Flow Coefficient (cV) |
13 |
| Compatible Fluid Type |
Air, Light Oil, Non-Corrosive Media, Water |
| Operating Temperature |
32-125 °F |
| Approvals |
CE, CSA, FM, UL |
| Net Weight |
5 lbs |
| Gross Weight |
5 lbs |
EF8210G014-120/60
Asco Valves - Hydraulic & Pneumatic