Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EF8320G174MS-120/60 Asco Valves - Hydraulic & Pneumatic, Valve Unit 1/4 X 3/32 3U Brass
MFG Item Number
EF8320G174MS-120/60
EF8320G174MS-120/60 Asco Valves - Hydraulic & Pneumatic, Valve Unit 1/4 X 3/32 3U Brass
MFG Item Number
EF8320G174MS-120/60
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, Series
Item #
EF8320G174MS-120/60
Valve Unit 1/4 X 3/32 3U Brass
Specifications
Specifications
| Manufacturer Part Number |
EF8320G174MS-120/60 |
| Manufacturer |
Asco |
| Family Series |
Asco Valves - Hydraulic & Pneumatic |
| Description |
Valve Unit 1/4 X 3/32 3U Brass 17.1/Fb AC,110/50 |
| Air Pressure |
100 psi |
| Actuation Type |
Direct Acting Solenoid |
| Orifice Diameter |
0.09 " |
| Number of Solenoids |
1 |
| Enclosure |
Brass |
| Valve Functionality |
3-Way, 2-Position, Universal Operation |
| Voltage |
120 VAC |
| Power Consumption |
17.1 W |
| Flow Coefficient (cV) |
0.12 |
| Compatible Fluid Type |
Air, Light Oil, Non-Corrosive Media, Water |
| Operating Temperature |
200 °F |
| Approvals |
CE, CSA, IEC 61508, UL |
| Net Weight |
1.565 lbs |
| Gross Weight |
1.725 lbs |
EF8320G174MS-120/60
Asco Valves - Hydraulic & Pneumatic