Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EF8321G002-24/DC Asco Valves - Hydraulic & Pneumatic, Valve Unit 3/8 X 9/32 3NC Brass
MFG Item Number
EF8321G002-24/DC
EF8321G002-24/DC Asco Valves - Hydraulic & Pneumatic, Valve Unit 3/8 X 9/32 3NC Brass
MFG Item Number
EF8321G002-24/DC
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, Series
Valve Unit 3/8 X 9/32 3NC Brass
Specifications
Specifications
| Manufacturer Part Number |
EF8321G002-24/DC |
| Manufacturer |
Asco |
| Family Series |
Asco Valves - Hydraulic & Pneumatic |
| Description |
Valve Unit 3/8 X 9/32 3NC Brass 10.6/Fw |
| Air Pressure |
200 psi |
| Actuation Type |
Piloted Solenoid |
| Orifice Diameter |
0.28 " |
| Number of Solenoids |
1 |
| Enclosure |
Brass |
| Valve Functionality |
3-Way, 2-Position, Normally Closed |
| Voltage |
24 VDC |
| Power Consumption |
10.6 W |
| Flow Coefficient (cV) |
0.8 |
| Compatible Fluid Type |
Air, Light Oil, Non-Corrosive Media, Water |
| Operating Temperature |
32-104 °F |
| Approvals |
CE, CSA |
| Net Weight |
3.8 lbs |
| Gross Weight |
3.8 lbs |
EF8321G002-24/DC
Asco Valves - Hydraulic & Pneumatic