EF96-100
ABB Overload Relays, EF96 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EF96-100 ABB Overload Relays, EF96 Series, EOL, AF80-96, CLASS-10/20/30, 36-100A
MFG Item Number
EF96-100

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

EF96-100 ABB Overload Relays, EF96 Series, EOL, AF80-96, CLASS-10/20/30, 36-100A

MFG Item Number
EF96-100
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Overload Relays, EF96 Series
Item #
EF96-100
EOL, AF80-96, CLASS-10/20/30, 36-100A

EF96 Series Information

  • Overload protection ‑ trip class 10E, 20E, 30E selectable
  • Phase loss sensitivity
  • Adjustable current setting for overload protection
  • Automatic or manual reset selectable
  • Trip‑free mechanism
  • Status indication
  • STOP and TEST function
  • Direct mounting onto block contactors
  • Sealable operating elements
  • Self‑supplied devices

Specifications

Specifications
Manufacturer Part Number EF96-100
Manufacturer ABB
Product Series EF96
Family Series ABB Overload Relays, EF96 Series
Description IECEx is valid for products produced from week 15, 2017.
Current Rating 36-100 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10, Class 20, Class 30
Reset Type Automatic, Manual
Connection Type Screw Terminals
Ambient Temperature -13-158 °F
Approvals UL
Net Weight 1.78 lbs
Gross Weight 3.78 lbs