Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs HVAC Accessories
EFC-6-SS
Pepperl Fuchs HVAC Accessories
Enclosure Flush Connector, 3/8 in T,
This item cannot be canceled or returned
Description
Enclosure Flush Connector, 3/8 in T,
Specifications
Specifications
| Manufacturer Part Number |
512964 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs HVAC Accessories |
| Description |
Enclosure Flush Connector, 3/8 in T, Stainless Steel |
| Accessory Type |
Connector |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.165 lbs |
EFC-6-SS
Pepperl Fuchs HVAC Accessories