Series Information
| Manufacturer Part Number | EFC038-2 |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Conduit |
| Description | 3/8 Inch Blue Corrugated PVC Flexible Tubing for Use With Bullet, Liquidtight Fittings. |
| Trade Size | 3/8 " |
| Diameter | 0.504 " |
| Feet/Pkg. | 100 ' |
| Material | Polyvinyl Chloride (PVC) |
| Jacket Material | Polyvinyl Chloride |
| Color | Blue |
| Operating Temperature | 2-140 °F |
| Conduit Type | Non-Metallic Flexible |
| Liquid Tight | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.07 lbs |