Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Conduit, Type B Liquidtight Series
EFC038
Thomas & Betts Conduit, Type B Liquidtight Series
This item cannot be canceled or returned
Description
Conduit, Type B Liquidtight Series
Type B Liquidtight Series Information
Specifications
Specifications
| Manufacturer Part Number |
EFC038 |
| Manufacturer |
Thomas & Betts |
| Product Series |
Type B Liquidtight |
| Family Series |
Thomas & Betts Conduit, Type B Liquidtight Series |
| Description |
3/8 Inch Black Corrugated PVC Flexible Tubing |
| Trade Size |
3/8 " |
| Diameter |
0.504 " |
| Jacket Material |
Polyvinyl Chloride |
| Color |
Black |
| Operating Temperature |
2-140 °F |
| Conduit Type |
Non-Metallic Flexible |
| Liquid Tight |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
EFC038
Thomas & Betts Conduit, Type B Liquidtight Series