EFC200BL
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EFC200BL ASI-Automation Systems Interconnect Terminal Blocks, Push-In Connection Terminal Block,

MFG Item Number
EFC200BL

EFC200BL ASI-Automation Systems Interconnect Terminal Blocks, Push-In Connection Terminal Block,

MFG Item Number
EFC200BL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
EFC200BL
Push-In Connection Terminal Block,

Series Information

Specifications

Specifications
Manufacturer Part Number EFC200BL
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description Push-In Connection Terminal Block, DIN Rail Mount, 24-12 AWG, 600V, 20 Amp, 5.2 mm, Blue, UL, EX
Type Feed-Through
Current Rating 20 A
UL Voltage 600 V
Wire Size Range 12 AWG
IEC Voltage 800 V
Color Blue
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals cURus, EX
Net Weight 0 lbs
Gross Weight 0 lbs