EFC210GR
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EFC210GR ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Mount Push In Wire

MFG Item Number
EFC210GR

EFC210GR ASI-Automation Systems Interconnect Terminal Blocks, DIN Rail Mount Push In Wire

MFG Item Number
EFC210GR
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, Series
Item #
EFC210GR
DIN Rail Mount Push In Wire

Series Information

Specifications

Specifications
Manufacturer Part Number EFC210GR
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description DIN Rail Mount Push In Wire Terminal Block, 3 Wire, 1+2, 24-12 AWG, 20A, 600V
Type Feed-Through
Current Rating 20 A
UL Voltage 600 V
Wire Size Range 12 AWG
IEC Voltage 500 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals cURus, EX
Test Socket(s) No
Partition No
Net Weight 0.02 lbs
Gross Weight 0.02 lbs