Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EFC410BL ASI-Automation Systems Interconnect Terminal Blocks, Hazardous Location Terminal Block
EFC410BL ASI-Automation Systems Interconnect Terminal Blocks, Hazardous Location Terminal Block
This item cannot be canceled or returned
Description
Hazardous Location Terminal Block
Specifications
Specifications
| Manufacturer Part Number |
EFC410BL |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Hazardous Location Terminal Block 3-Wire, Push-In Connection, DIN Rail Mount, 24-10 AWG, 30 Amp, 600V, |
| Type |
Feed-Through |
| Current Rating |
30 A |
| UL Voltage |
600 V |
| Wire Size Range |
10 AWG |
| IEC Voltage |
800 V |
| Color |
Blue |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
cURus, EX |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EFC410BL
ASI-Automation Systems Interconnect Terminal Blocks