EFC420GR
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EFC420GR ASI-Automation Systems Interconnect Terminal Blocks, 4-wire Terminal Block, Push-In

MFG Item Number
EFC420GR

EFC420GR ASI-Automation Systems Interconnect Terminal Blocks, 4-wire Terminal Block, Push-In

MFG Item Number
EFC420GR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
EFC420GR
4-wire Terminal Block, Push-In

Series Information

Specifications

Specifications
Manufacturer Part Number EFC420GR
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description 4-wire Terminal Block, Push-In Connection, DIN Rail Mount, 26-12 AWG, 30 Amp, 600V, 6.2 mm, Gray
Type Feed-Through
Current Rating 30 A
UL Voltage 600 V
Wire Size Range 10 AWG
IEC Voltage 800 V
Color Green
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals cURus, EX
Net Weight 0 lbs
Gross Weight 0 lbs