Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EFCT-2 Littelfuse Current Transformers, XFMR CURRENT 100:1 EF w/FC 6.00in ID
EFCT-2 Littelfuse Current Transformers, XFMR CURRENT 100:1 EF w/FC 6.00in ID
This item cannot be canceled or returned
Description
Current Transformers, Series
XFMR CURRENT 100:1 EF w/FC 6.00in ID
Specifications
Specifications
| Manufacturer Part Number |
EFCT-2 |
| Manufacturer |
Littelfuse |
| Family Series |
Littelfuse Current Transformers |
| Description |
The EFCT series is a sensitive nickel-core current transformer used with Littelfuse relays to detect low levels of earth-leakage current. |
| Current Ratio |
100:1 |
| Frequency |
50-400 Hz |
| Insulation Level (V) |
600 V |
| Net Weight |
5.925 lbs |
| Gross Weight |
6.6 lbs |
EFCT-2
Littelfuse Current Transformers