EFCT-26
Littelfuse Current Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EFCT-26 Littelfuse Current Transformers, XFMR CURRENT 100:1 EF 26MM ID
MFG Item Number
EFCT-26

EFCT-26 Littelfuse Current Transformers, XFMR CURRENT 100:1 EF 26MM ID

MFG Item Number
EFCT-26
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
EFCT-26
XFMR CURRENT 100:1 EF 26MM ID

Series Information

Specifications

Specifications
Manufacturer Part Number EFCT-26
Manufacturer Littelfuse
Family Series Littelfuse Current Transformers
Description The EFCT series is a sensitive nickel-core current transformer used with Littelfuse relays to detect low levels of earth-leakage current.
Current Ratio 100:1
Frequency 50-400 Hz
Insulation Level (V) 600 V
Net Weight 0.615 lbs
Gross Weight 0.44 lbs