EFDC1102MS
Appleton Contactors, EFD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EFDC1102MS Appleton Contactors, EFD Series, EFD UNILET 2P MANUAL ST SQ D
MFG Item Number
EFDC110-2MS

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

EFDC1102MS Appleton Contactors, EFD Series, EFD UNILET 2P MANUAL ST SQ D

MFG Item Number
EFDC110-2MS
Item Number
EFDC1102MS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, EFD Series
Item #
EFDC1102MS
EFD UNILET 2P MANUAL ST SQ D

EFD Series Information

Appleton explosionproof, dust‑ignitionproof EFD Series factory sealed control stations confine the arcing of devices within the enclosure, preventing ignition of ignitable atmospheres during control operation of motors and other equipment. A variety of push buttons and selector switches are available for use in conjunction with contactors or magnetic starters for remote control of motors. They provide circuit control and/or selection. Pilot lights are available to provide visual assurance that an electrical function is being performed at a remote or local location. EFD Series control stations are designed for use in classified areas where flammable vapors, gases or highly combustible dusts are present.

Specifications

Specifications
Manufacturer Part Number EFDC110-2MS
Manufacturer Appleton
Product Series EFD
Family Series Appleton Contactors, EFD Series
Description Manual Contactor, Type Feed Through, Used On EDS Series Manual Motor Control Station, Constructional Feature Explosionproof, Dust Ignitionproof, Enclosure Class I Div 1 and 2 Group C D, Class II Div 1 and 2 Group E F G, Class III, NEMA
Phase 1
Number of Poles 2
Approvals cULus
Comments Feed-Thru, 1 in. Hub, Non-Factory Sealed, No Heater Options, Explosionproof, Dust-Ignitionproof
Net Weight 4.925 lbs
Gross Weight 5.05 lbs