EFDCB110PC120

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EFDCB110PC120 Appleton Switches, EFDB Series, 1 PHOTO CONTROL STATION

MFG Item Number
EFDCB110PC120

EFDCB110PC120 Appleton Switches, EFDB Series, 1 PHOTO CONTROL STATION

MFG Item Number
EFDCB110PC120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, EFDB Series
Item #
EFDCB110PC120
1 PHOTO CONTROL STATION

EFDB Series Information

Appleton explosionproof, dust‑ignitionproof EFDB Series factory sealed control stations confine the arcing of devices within the enclosure, preventing ignition of ignitable atmospheres during control operation of motors and other equipment. A variety of push buttons and selector switches are available for use in conjunction with contactors or magnetic starters for remote control of motors. They provide circuit control and/or selection. Pilot lights are available to provide visual assurance that an electrical function is being performed at a remote or local location. EFDB Series control stations are designed for use in classified areas where flammable vapors, gases or highly combustible dusts are present.

Specifications

Specifications
Manufacturer Appleton
Family Series Appleton Switches, EFDB Series
Product Series EFDB
Manufacturer Part Number EFDCB110PC120
Description Explosionproof Photocontrol, Type Single Gang, Constructional Feature Explosionproof, Dust-Ignitionproof, Voltage Rating 120 V, Power Rating 1000 VA, Turn ON Light Level 1 to 3 FC, Temperature Rating -30 to 140 Deg F, Mounting 1 Inch Feed Through,
Hub Size 1 "
Illuminated No
Mounting Panel Mount
Total Number of Devices 1
Number of Pushbuttons 1
Number of Selector Switches 0
Number of Pilot Lights 0
Enclosure Feed-Thru
Approvals UL
Comments Photo Control Station
Net Weight 5.35 lbs
Gross Weight 5.35 lbs