EFDE400
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EFDE400 ASI-Automation Systems Interconnect Terminal Blocks, Double Level Ground Terminal Block,

MFG Item Number
EFDE400

EFDE400 ASI-Automation Systems Interconnect Terminal Blocks, Double Level Ground Terminal Block,

MFG Item Number
EFDE400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
EFDE400
Double Level Ground Terminal Block,

Series Information

Specifications

Specifications
Manufacturer Part Number EFDE400
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description Double Level Ground Terminal Block, Push-In Wire, 24-10 AWG, 6.2mm, UL Recognized
Type Grounding Block
Wire Size Range 12 AWG
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals cURus, EX
Net Weight 0 lbs
Gross Weight 0 lbs