Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EFHC1075 Appleton Light Fixtures, EXPL PROOF FIXT HANGER UNILET
MFG Item Number
EFHC-1075
EFHC1075 Appleton Light Fixtures, EXPL PROOF FIXT HANGER UNILET
MFG Item Number
EFHC-1075
This item cannot be canceled or returned
Description
EXPL PROOF FIXT HANGER UNILET
Specifications
Specifications
| Manufacturer Part Number |
EFHC-1075 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Light Fixtures |
| Description |
Lighting Fixture Conduit Body Hanger, Fixture Type HID, Fluorescent, Incandescent, Fixture Stem Size 3/4 Inch, Conduit Size 1 Inch, Material Zinc Electroplate Dichromate Epoxy Powder Coated Malleable Iron Body, Epoxy Powder Coated Copper Free Aluminum |
| Accessory Type |
Fixture Hanger |
| For Use With |
Appleton Light Fixture |
| Net Weight |
3.65 lbs |
| Gross Weight |
3.65 lbs |
EFHC1075
Appleton Light Fixtures