Series Information
| Manufacturer Part Number | EFHC-7550 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Light Fixtures |
| Description | Lighting Fixture Conduit Body Hanger, Fixture Type HID, Fluorescent, Incandescent, Fixture Stem Size 1/2 Inch, Conduit Size 3/4 Inch, Material Zinc Electroplate Dichromate Epoxy Powder Coated Malleable Iron Body, Epoxy Powder Coated Copper Free Aluminum |
| Accessory Type | Fixture Hanger |
| For Use With | Appleton Light Fixture |
| Net Weight | 3.9 lbs |
| Gross Weight | 3.9 lbs |