Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EFHC7575 Appleton Light Fixtures, EXPL PROOF FIXT HANGER UNI
MFG Item Number
EFHC-7575
EFHC7575 Appleton Light Fixtures, EXPL PROOF FIXT HANGER UNI
MFG Item Number
EFHC-7575
This item cannot be canceled or returned
Description
EXPL PROOF FIXT HANGER UNI
Specifications
Specifications
Manufacturer Part Number
EFHC-7575
Manufacturer
Appleton
Family Series
Appleton Light Fixtures
Description
UNILETS Fixture Hanger, Size: 3/4 IN Fixture Stem, Material: Malleable Iron, Lamp Type: HID, Incandescent And Fluorescent, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Standard: Class I, Groups B, C And D, Cl
Accessory Type
Fixture Hanger
For Use With
Appleton Light Fixture
Net Weight
3.79 lbs
Gross Weight
3.79 lbs
EFHC7575
Appleton Light Fixtures