Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EFHU75120 Appleton Light Fixtures, 3/4 UNIV CUSHION HANGER UNILET
MFG Item Number
EFHU75-120
EFHU75120 Appleton Light Fixtures, 3/4 UNIV CUSHION HANGER UNILET
MFG Item Number
EFHU75-120
This item cannot be canceled or returned
Description
3/4 UNIV CUSHION HANGER UNILET
Specifications
Specifications
| Manufacturer Part Number |
EFHU75-120 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Light Fixtures |
| Description |
UNILETS Flexible Cushion Type Fixture Hanger, Size: 3/4 IN Fixture Stem, Material: Malleable iron, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Conduit Size: 1/2 Or 3/4 IN, For EFHU Explosion Proof Fixtures |
| Accessory Type |
Fixture Hanger |
| For Use With |
Appleton Light Fixture |
| Net Weight |
8.09 lbs |
| Gross Weight |
8.09 lbs |
EFHU75120
Appleton Light Fixtures