Series Information
| Manufacturer | Appleton |
|---|---|
| Family Series | Appleton Switches |
| Manufacturer Part Number | EFKBU1 |
| Description | EFK Series 1 Circuit Push Button Cover Assembly, Action: Momentary, Contact Rating: 10 AMP At 600 VAC, Material: Copper Free Aluminum, Legend: Start/Stop, Standard: UL 508, UL 698, UL 1203, E10449, E81751 UL Listed, Class I, Division 1 And |
| Contact Type | Momentary |
| Illuminated | No |
| Total Number of Devices | 1 |
| Number of Pushbuttons | 1 |
| Number of Selector Switches | 0 |
| Number of Pilot Lights | 0 |
| Net Weight | 1.31 lbs |
| Gross Weight | 1.31 lbs |