EFLG315CK-2P
Name Brand Replacements™ Contactors

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EFLG315CK-2P Name Brand Replacements™ Contactors, Contact Kit, EFLG Series, 2-Pole,
MFG Item Number
EFLG315CK-2P

EFLG315CK-2P Name Brand Replacements™ Contactors, Contact Kit, EFLG Series, 2-Pole,

MFG Item Number
EFLG315CK-2P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
EFLG315CK-2P
Contact Kit, EFLG Series, 2-Pole,

Series Information

Specifications

Specifications
Manufacturer Part Number EFLG315CK-2P
Manufacturer Name Brand Replacements™
Family Series Name Brand Replacements™ Contactors
Description Contact Kit, EFLG Series, 2-Pole, N/O, 360A, Fits EFLG315, Drop-In Replacement for ABB
Poles 2 NO
Current Rating 40 A
OEM Name ABB
Product Series Drive Contactors
Net Weight 0 lbs
Gross Weight 0 lbs