EFM2333T
Baldor-ABB Motors Motors, EFM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EFM2333T Baldor-ABB Motors Motors, EFM Series, 15HP, 1765RPM, 3PH, 60HZ, 254T, 0944M
MFG Item Number
EFM2333T

EFM2333T Baldor-ABB Motors Motors, EFM Series, 15HP, 1765RPM, 3PH, 60HZ, 254T, 0944M

MFG Item Number
EFM2333T
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, EFM Series
Item #
EFM2333T
15HP, 1765RPM, 3PH, 60HZ, 254T, 0944M

EFM Series Information


Specifications

Specifications
Manufacturer Part Number EFM2333T
Manufacturer Baldor-ABB Motors
Product Series EFM
Family Series Baldor-ABB Motors Motors, EFM Series
Description 15HP, 1765RPM, 3PH, 60HZ, 254T, 0944M
Type Definite Purpose, High Efficiency
Horsepower 15 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 254T
AC Voltage 208 VAC, 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid - F2
Current Rating 18.5 A
Service Factor 1.15
Inverter Duty No
Composition Cast Iron
Bearing Type Ball
Length 23.16 "
Net Weight 256 lbs
Gross Weight 256 lbs
Alternatives
170066.60
170066.60
Leeson Motors, Three Phase TEFC Series