EFM3211T
Baldor-ABB Motors Motors, EFM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EFM3211T Baldor-ABB Motors Motors, EFM Series, 3HP, 1765RPM, 3PH, 60HZ, 182T, 3630M
MFG Item Number
EFM3211T

EFM3211T Baldor-ABB Motors Motors, EFM Series, 3HP, 1765RPM, 3PH, 60HZ, 182T, 3630M

MFG Item Number
EFM3211T
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, EFM Series
Item #
EFM3211T
3HP, 1765RPM, 3PH, 60HZ, 182T, 3630M

EFM Series Information


Specifications

Specifications
Manufacturer Part Number EFM3211T
Manufacturer Baldor-ABB Motors
Product Series EFM
Family Series Baldor-ABB Motors Motors, EFM Series
Description 3HP, 1765RPM, 3PH, 60HZ, 182T, 3630M
Type Definite Purpose, High Efficiency
Horsepower 3 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 182T
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Drip Proof
Mounting Foot Mount, Rigid - F2
Current Rating 4.2 A
Service Factor 1.15
Inverter Duty No
Composition Steel
Bearing Type Ball
Length 15 "
Net Weight 68 lbs
Gross Weight 68 lbs
Alternatives
171320.60
171320.60
Leeson Motors, Three Phase TEFC Series