Series Information
| Manufacturer Part Number | EFM4102T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 20HP, 1180RPM, 3PH, 60HZ, 286T, 1054M |
| Type | General Purpose |
| Horsepower | 20 hp |
| Speed | 1,180 RPM |
| RPM | 1,180 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame | 286T |
| Enclosure | Totally Enclosed Fan Cooled |
| Current Rating | 27 A |
| Bearing Type | Ball |
| Length | 27.76 " |
| Approvals | CSA, CSA EEV, UR |
| Net Weight | 437 lbs |
| Gross Weight | 437 lbs |