Series Information
| Manufacturer Part Number | EFM4404T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | 75HP, 1185RPM, 3PH, 60HZ, 405T, TEFC |
| Type | General Industrial |
| Horsepower | 75 hp |
| Speed | 1,185 RPM |
| RPM | 1,185 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame | 405T |
| Enclosure | Totally Enclosed Fan Cooled |
| Current Rating | 86.9 A |
| Bearing Type | Ball |
| Length | 38.04 " |
| Approvals | cCSAus, CSA EEV |
| Net Weight | 1212.001 lbs |
| Gross Weight | 1212.001 lbs |