EFS11020232
Appleton Plugs & Receptacles, EFS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EFS11020232 Appleton Plugs & Receptacles, EFS Series, RECP U-LINE 20A 2W3P 1 IN HUB

MFG Item Number
EFS110-20232

EFS11020232 Appleton Plugs & Receptacles, EFS Series, RECP U-LINE 20A 2W3P 1 IN HUB

MFG Item Number
EFS110-20232
Item Number
EFS11020232
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, EFS Series
Item #
EFS11020232
RECP U-LINE 20A 2W3P 1 IN HUB

EFS Series Information

  • Energized receptacle contacts deeply recessed to reduce danger of accidental touching
  • Unique blade‑type, brass contacts exert constant pressure along entire contact surface and provide superior electrical contact.
  • Insulators provide superior dielectric and mechanical strength and lowest arc tracking
  • ECP plug fits any standard non‑explosionproof receptacle (NEMA 5‑20R, or 6‑20R) as well as U‑Line explosionproof receptacles
  • Choice of malleable iron receptacle and mounting box or aluminum receptacle and mounting box
  • Ground fault circuit interrupting cover and receptacle combinations available
  • U‑Line EFSR‑K receptacle covers are UL Classified when used with Killark SWB series mounting boxes
  • Intermateable with competitor's plugs of like configurations
U‑Line Factory Sealed 20 Amp Plugs and Receptacles are used with stationary or portable electrically operated devices in hazardous locations. The ECP Interchanger plug is designed with built‑in switch contacts which activate when the plug is twisted into the receptacle. This design allows the ECP plug to fit into standard NEMA 5‑20R and 6‑20R receptacles, but does not allow standard plugs to be used with the receptacle, ensuring that only safe connections can be made in a hazardous location.

Specifications

Specifications
Manufacturer Part Number EFS110-20232
Manufacturer Appleton
Product Series EFS
Family Series Appleton Plugs & Receptacles, EFS Series
Description U-Line 1-Gang Receptacle With Mounting Box, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 250 VAC, Material: Copperfree 4/10 Of 1 PCT Maximum Aluminum Receptacle, Malleable Iron Mounting Box, Nema Rating: NEMA 3, 3R,
Current Rating 20 A
Number of Poles 3
Number of Wires 2
Voltage 250 VAC
Body Type Dead-End Single Gang
Connection Type Receptacle
GFCI No
NEMA Configuration 6-20R
Color Gray
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Comments Explosion Proof
Net Weight 0 lbs
Gross Weight 0 lbs