Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Crouse-Hinds series Switches, EFS Series
EFS11271
Eaton's Crouse-Hinds series Switches, EFS Series
SEL-SW MAIN CNT SNG GANG 2 POS 4 CKT
This item cannot be canceled or returned
Description
SEL-SW MAIN CNT SNG GANG 2 POS 4 CKT
Fully Assembled Installed in a Rigid Metallic Conduit System Mounting Lugs and Taper Tapped Hubs with Integral Bushings
Specifications
Specifications
Manufacturer Part Number
EFS11271
Manufacturer
Eaton's Crouse-Hinds series
Product Series
EFS
Family Series
Eaton's Crouse-Hinds series Switches, EFS Series
Description
Eaton Crouse-Hinds series EFS selector switch control station, With selector switch, With one 1/2 hub, Feraloy iron alloy, Single-gang, 2, Dead end, Two-position, two-circuit, 1/2, 600 Vac
Total Number of Devices
1
Number of Pushbuttons
0
Number of Pilot Lights
0
Illuminated
No
Color
Black
Contact Type
Maintained
Enclosure
Dead End
Hub Size
1/2 "
Number of Selector Switches
1
Selector Type
Knob
Selector Function
Maintained
Net Weight
7.28 lbs
Gross Weight
7.28 lbs
EFS11271
Eaton's Crouse-Hinds series Switches, EFS Series