EFS125
Eaton's Bussmann series Fuses, EFS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EFS125 Eaton's Bussmann series Fuses, EFS Series, 125AMP 415V AC INDUSTRIAL

MFG Item Number
EFS125

EFS125 Eaton's Bussmann series Fuses, EFS Series, 125AMP 415V AC INDUSTRIAL

MFG Item Number
EFS125
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, EFS Series
Item #
EFS125
125AMP 415V AC INDUSTRIAL

EFS Series Information

  • Energized receptacle contacts deeply recessed to reduce danger of accidental touching
  • Unique blade‑type, brass contacts exert constant pressure along entire contact surface and provide superior electrical contact.
  • Insulators provide superior dielectric and mechanical strength and lowest arc tracking
  • ECP plug fits any standard non‑explosionproof receptacle (NEMA 5‑20R, or 6‑20R) as well as U‑Line explosionproof receptacles
  • Choice of malleable iron receptacle and mounting box or aluminum receptacle and mounting box
  • Ground fault circuit interrupting cover and receptacle combinations available
  • U‑Line EFSR‑K receptacle covers are UL Classified when used with Killark SWB series mounting boxes
  • Intermateable with competitor's plugs of like configurations
U‑Line Factory Sealed 20 Amp Plugs and Receptacles are used with stationary or portable electrically operated devices in hazardous locations. The ECP Interchanger plug is designed with built‑in switch contacts which activate when the plug is twisted into the receptacle. This design allows the ECP plug to fit into standard NEMA 5‑20R and 6‑20R receptacles, but does not allow standard plugs to be used with the receptacle, ensuring that only safe connections can be made in a hazardous location.

Specifications

Specifications
Manufacturer Part Number EFS125
Manufacturer Eaton's Bussmann series
Product Series EFS
Family Series Eaton's Bussmann series Fuses, EFS Series
Description Fuse-link, LV, 125 A, AC 415 V, BS88/B2, 31 x 158 mm, gL/gG, BS
Fuse Type British Standard (BS88)
Current Rating 125 A
AC Voltage 415 VAC
Characteristic Semiconductor
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Net Weight 0.4012 lbs
Gross Weight 0.4012 lbs