Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EFS200GR ASI-Automation Systems Interconnect Terminal Blocks, Disconnect Terminal Blocks, Push-In
EFS200GR ASI-Automation Systems Interconnect Terminal Blocks, Disconnect Terminal Blocks, Push-In
This item cannot be canceled or returned
Description
Disconnect Terminal Blocks, Push-In
Specifications
Specifications
| Manufacturer Part Number |
EFS200GR |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Disconnect Terminal Blocks, Push-In Connection, DIN Rail Mount, 24-12 AWG, 300V, 12 Amp, 5.2 mm, Gray, UL |
| Type |
Switchable |
| Current Rating |
12 A |
| UL Voltage |
300 V |
| Wire Size Range |
12 AWG |
| IEC Voltage |
630 V |
| Color |
Green |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EFS200GR
ASI-Automation Systems Interconnect Terminal Blocks