EFSC150F4W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EFSC150F4W Appleton Switches, EFS Series, EFS SWITCH 1/2 4WAY FEED-THRU

MFG Item Number
EFSC150-F4W

EFSC150F4W Appleton Switches, EFS Series, EFS SWITCH 1/2 4WAY FEED-THRU

MFG Item Number
EFSC150-F4W
Item Number
EFSC150F4W
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, EFS Series
Item #
EFSC150F4W
EFS SWITCH 1/2 4WAY FEED-THRU

EFS Series Information

  • Energized receptacle contacts deeply recessed to reduce danger of accidental touching
  • Unique blade‑type, brass contacts exert constant pressure along entire contact surface and provide superior electrical contact.
  • Insulators provide superior dielectric and mechanical strength and lowest arc tracking
  • ECP plug fits any standard non‑explosionproof receptacle (NEMA 5‑20R, or 6‑20R) as well as U‑Line explosionproof receptacles
  • Choice of malleable iron receptacle and mounting box or aluminum receptacle and mounting box
  • Ground fault circuit interrupting cover and receptacle combinations available
  • U‑Line EFSR‑K receptacle covers are UL Classified when used with Killark SWB series mounting boxes
  • Intermateable with competitor's plugs of like configurations
U‑Line Factory Sealed 20 Amp Plugs and Receptacles are used with stationary or portable electrically operated devices in hazardous locations. The ECP Interchanger plug is designed with built‑in switch contacts which activate when the plug is twisted into the receptacle. This design allows the ECP plug to fit into standard NEMA 5‑20R and 6‑20R receptacles, but does not allow standard plugs to be used with the receptacle, ensuring that only safe connections can be made in a hazardous location.

Specifications

Specifications
Manufacturer Appleton
Family Series Appleton Switches, EFS Series
Product Series EFS
Manufacturer Part Number EFSC150-F4W
Description Explosionproof Tumbler Switch, Type Feed Through, Constructional Feature Explosionproof, Dust-Ignitionproof, Voltage Rating 120 to 277 VAC, Current Rating 20 Ampere, Contact Configuration 4-Way, Operator Type Front Operated Lever, Box Type Single Gang,
Voltage 120-277 VAC
Switch Type 4-Way
Type of Operator Front Operated
Current Rating 20 A
Horsepower 1 hp @ 120 VAC, 2 hp @ 240 VAC
Hub Size 1/2 "
Number of Gangs 1
Material Iron
Mounting Mounting Holes
Enclosure Feed-Thru
NEMA Rating NEMA 7CD, NEMA 9EFG
Approvals UL
Comments Explosionproof, Dust-Ignitionproof
Net Weight 5 lbs
Gross Weight 5 lbs