EFSFR2Q
Appleton Disconnect Switches, N1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EFSFR2Q Appleton Disconnect Switches, N1 Series, SWITCH 2-POLE FOR EFS SERIES

MFG Item Number
EFS-FR2-Q

EFSFR2Q Appleton Disconnect Switches, N1 Series, SWITCH 2-POLE FOR EFS SERIES

MFG Item Number
EFS-FR2-Q
Item Number
EFSFR2Q
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, N1 Series
Item #
EFSFR2Q
SWITCH 2-POLE FOR EFS SERIES

N1 Series Information

Appleton Intraground N1 Series non‑factory sealed and Intraground N2 Series factory sealed control stations are ideal for use in corrosive environments. These nonmetallic enclosures feature corrosion resistant parts coated with epoxy for unsurpassed resistance to chemicals. A variety of push buttons and selector switches are available for use in conjunction with contactors or magnetic starters for remote control of motors in hazardous locations. Pilot lights are available to provide visual assurance that an electrical function is being performed at a remote or local location.

Specifications

Specifications
Manufacturer Part Number EFS-FR2-Q
Manufacturer Appleton
Product Series N1
Family Series Appleton Disconnect Switches, N1 Series
Description UNILETS EFS Series 1-Gang Tumbler Switch, Voltage Rating: 120 - 277 VAC, Amperage Rating: 20 AMP, Number Of Poles: 2, Enclosure: NEMA 7CD, 9EFG, HP Rating: 1 HP At 120 VAC, 2 HP At 240 VAC, Material: Malleable Iron Body, Nylon 6/6 Handl
Poles 2
NEMA Rating NEMA 12, NEMA 3, NEMA 4X, NEMA 7
Current Rating 30 A
AC Voltage 120 VAC, 277 VAC
Enclosure Composition Non-Metallic
Approvals NEC, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs