EFSFR3W3Q
Appleton Disconnect Switches, N1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EFSFR3W3Q Appleton Disconnect Switches, N1 Series, 3 WAY 30A 120-277 VAC SWITCH

MFG Item Number
EFS-FR3W3-Q

EFSFR3W3Q Appleton Disconnect Switches, N1 Series, 3 WAY 30A 120-277 VAC SWITCH

MFG Item Number
EFS-FR3W3-Q
Item Number
EFSFR3W3Q
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, N1 Series
Item #
EFSFR3W3Q
3 WAY 30A 120-277 VAC SWITCH

N1 Series Information

Appleton Intraground N1 Series non‑factory sealed and Intraground N2 Series factory sealed control stations are ideal for use in corrosive environments. These nonmetallic enclosures feature corrosion resistant parts coated with epoxy for unsurpassed resistance to chemicals. A variety of push buttons and selector switches are available for use in conjunction with contactors or magnetic starters for remote control of motors in hazardous locations. Pilot lights are available to provide visual assurance that an electrical function is being performed at a remote or local location.

Specifications

Specifications
Manufacturer Part Number EFS-FR3W3-Q
Manufacturer Appleton
Product Series N1
Family Series Appleton Disconnect Switches, N1 Series
Description Control Station Tumbler Switch, Type Switch, Used On Control Station, Application Hazardous Location, Body Material Malleable Iron, Current Rating 30 Ampere, Number of Gang 1, Operation Type 3 Way, Power Rating 2 HP at 120/240 VAC, Voltage Rating 120 to
Poles 3
NEMA Rating NEMA 12, NEMA 3, NEMA 4X, NEMA 7
Current Rating 30 A
AC Voltage 120 VAC, 277 VAC
Enclosure Composition Non-Metallic
Approvals NEC, UL
Net Weight 0.4 lbs
Gross Weight 0.4 lbs