EFTE200
ASI-Automation Systems Interconnect Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EFTE200 ASI-Automation Systems Interconnect Terminal Blocks, 3 Level Terminal Block, Ground,

MFG Item Number
EFTE200

EFTE200 ASI-Automation Systems Interconnect Terminal Blocks, 3 Level Terminal Block, Ground,

MFG Item Number
EFTE200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
EFTE200
3 Level Terminal Block, Ground,

Series Information

Specifications

Specifications
Manufacturer Part Number EFTE200
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminal Blocks
Description 3 Level Terminal Block, Ground, Internal Connection, Push-In Wire Connection, 24-12 AWG, 5.2mm,
Type Triple-Deck Block
Current Rating 20 A
UL Voltage 600 V
Wire Size Range 12 AWG
IEC Voltage 800 V
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs