EFVHA0806
Safety Technology International Enclosures, EF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EFVHA0806

Safety Technology International Enclosures, EF Series

EFVHA0806

Safety Technology International Enclosures, EF Series
Variable Height Stationary Panel 8
MFG Item Number
EFVHA0806
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, EF Series
Item #
EFVHA0806
Variable Height Stationary Panel 8

EF Series Information

  • Fiberglass Material
  • Waterproof Enclosures
  • UV Resistant
Non‑metallic lockable fiberglass enclosures for remote annunciators, fire alarm control panels or other electronic products which require physical or environmental protection. Helps guard against vandalism (accidental or intentional), as well as dirt, dust, and grime. Covers are lockable or offer a screw‑down door. Available with AC and/or heat, pressure compensation vents, filter fans or drain vent.

Specifications

Specifications
Manufacturer Part Number EFVHA0806
Manufacturer Safety Technology International
Product Series EF
Family Series Safety Technology International Enclosures, EF Series
Description Variable Height Stationary Panel 8 x 6
Material Aluminum
Composition Metallic
Panel Type Variable Height Stationary
Perforated No
Kit No
Nominal Height 8 "
Nominal Width 6 "
Net Weight 0 lbs
Gross Weight 0 lbs