EFVSA1412
Safety Technology International Enclosures, EF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EFVSA1412

Safety Technology International Enclosures, EF Series

EFVSA1412

Safety Technology International Enclosures, EF Series
Variable Height Swing Panel 14 x 12
MFG Item Number
EFVSA1412
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, EF Series
Item #
EFVSA1412
Variable Height Swing Panel 14 x 12

EF Series Information

  • Fiberglass Material
  • Waterproof Enclosures
  • UV Resistant
Non‑metallic lockable fiberglass enclosures for remote annunciators, fire alarm control panels or other electronic products which require physical or environmental protection. Helps guard against vandalism (accidental or intentional), as well as dirt, dust, and grime. Covers are lockable or offer a screw‑down door. Available with AC and/or heat, pressure compensation vents, filter fans or drain vent.

Specifications

Specifications
Manufacturer Part Number EFVSA1412
Manufacturer Safety Technology International
Product Series EF
Family Series Safety Technology International Enclosures, EF Series
Description Variable Height Swing Panel 14 x 12
Material Aluminum
Composition Metallic
Panel Type Variable Height Swing
Perforated No
Kit No
Nominal Height 14 "
Nominal Width 12 "
Net Weight 0 lbs
Gross Weight 0 lbs