Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Edwards Signaling Visual Signaling Devices
EG1AVWN
Edwards Signaling Visual Signaling Devices
HORN/STROBE, 15-75CD, WHITE
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
HORN/STROBE, 15-75CD, WHITE
Specifications
Specifications
| Manufacturer Part Number |
EG1AVWN |
| Manufacturer |
Edwards Signaling |
| Family Series |
Edwards Signaling Visual Signaling Devices |
| Description |
HORN/STROBE, 15-75CD, WHITE |
| Number of Tiers |
1 |
| Voltage |
16-33 VDC |
| Nominal Voltage |
24 VDC |
| Function |
Flashing, Steady |
| Lamp Type |
LED |
| Audible Alarm |
Continuous Tone |
| Stack Configuration |
White |
| Mounting |
Wall Mount |
| Net Weight |
0.325 lbs |
| Gross Weight |
0.455 lbs |
EG1AVWN
Edwards Signaling Visual Signaling Devices