Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Edwards Signaling Visual Signaling Devices
EG1VRF
Edwards Signaling Visual Signaling Devices
STROBE, 15-75CD, RED, FIRE
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
STROBE, 15-75CD, RED, FIRE
Specifications
Specifications
| Manufacturer Part Number |
EG1VRF |
| Manufacturer |
Edwards Signaling |
| Family Series |
Edwards Signaling Visual Signaling Devices |
| Description |
STROBE, 15-75CD, RED, FIRE |
| Operation |
Strobe |
| Voltage |
16-33 VDC |
| Nominal Voltage |
24 VDC |
| Color |
Red |
| Lamp Type |
Strobe |
| Flash Rate/Minute |
1 |
| Mounting |
Surface |
| Hazardous Location |
No |
| Explosion Proof |
No |
| Candlepower |
75 |
| Current Rating |
0.032 A |
| Operating Temperature |
32-122 °F |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EG1VRF
Edwards Signaling Visual Signaling Devices