Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EG341C-81B001012058
Absolute encoders, EG341C-81B001012058
Item Number
EG341C-81B001012058
This item cannot be canceled or returned
Description
Item #
EG341C-81B001012058
Absolute encoders, EG341C-81B001012058
Specifications
Specifications
Manufacturer Part Number
1124602
Manufacturer
Sick
Family Series
Sick Encoders
Description
Absolute encoders, EG34x, EG341C-81B001012058, Number of independently adjustable switching contacts: 2, Working range: 3,400 Revolutions, Operating temperature range: 0 °C ... +70 °C, Weight: 1.3 kg
Input Power
24 VDC
Operating Temperature
0-70 °C
Protection Rating
IP65, IP67
Approvals
CE
Net Weight
0 lbs
Gross Weight
0 lbs
EG341C-81B001012058
Sick Encoders