Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EG44G

Wiegmann Fans

EG44G

Wiegmann Fans
N12 EXHAUST GRILLE W/G3 FLTR 4.2X4.2 LG
MFG Item Number
EG44G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
EG44G
N12 EXHAUST GRILLE W/G3 FLTR 4.2X4.2 LG

Series Information

Specifications

Specifications
Manufacturer Part Number EG44G
Manufacturer Wiegmann
Family Series Wiegmann Fans
Description N12 Exhaust Grille W/G3 Filter 4.2X4.2 Lg
Width 3.8 "
Application Filter and Grille
Height 3.8 "
Net Weight 0.15 lbs
Gross Weight 0.23 lbs