EG4R-S7
Edwards Signaling Signaling Devices, EG4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EG4R-S7 Edwards Signaling Signaling Devices, EG4 Series, Speaker 70V Rms

MFG Item Number
EG4R-S7

EG4R-S7 Edwards Signaling Signaling Devices, EG4 Series, Speaker 70V Rms

MFG Item Number
EG4R-S7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, EG4 Series
Item #
EG4R-S7
Speaker 70V Rms

EG4 Series Information

  • Unique Low‑Profile Design
  • Field Configurable ‑ No Need to Remove the Device
  • Loud 90 dBA Output Ensures Clear, Crisp Audio
  • Precision Timing Electronics Meet Tough New Synchronizing Standards for Strobes When Used with Compatible Modules
  • 25 Vrms and 70 Vrms Models Available, All Supplied with a DC Block Capacitor for Audio Circuit Supervision
The EG4 Series line of safety signals are the smallest, most compact audible‑visible emergency signaling devices in the world. Protruding no more than one inch from the wall, EG4 speakers and speaker‑strobes blend with any decor.

Life safety appliances feature textured housing in architecturally neutral white or traditional life safety red.

Thanks to patented breakthrough technology, EG4 strobes do not require bulky specular reflectors. Instead, an exclusive design channels and conditions light to produce a highly controllable distribution pattern.

Speaker‑strobes feature selectable candela output with a conveniently‑located switch on the bottom of the device. The candela setting remains clearly visible even after final installation.

All EG4 speakers include a DC blocking capacitor to allow electrical supervision of the audio distribution circuit. The speaker with its sealed back construction provides extra durability and improved audibility.
  • Optional field‑configurable temporal strobe output
  • Fits All Standard 4" Square Electrical Boxes with Plenty of Room Behind the Signal for Extra Wire ‑ No Extension Ring or Trim Plate Needed
  • #18 ‑ #12 AWG Terminals ‑ Ideal for Long Runs or Using Existing Wiring

Specifications

Specifications
Manufacturer Part Number EG4R-S7
Manufacturer Edwards Signaling
Product Series EG4
Family Series Edwards Signaling Signaling Devices, EG4 Series
Description Speaker 70V Rms
Visual Function Strobe
Audible Function Speaker
Voltage 24 VDC, 70 VRMS Speaker
Nominal Input Voltage 24 VDC
Lamp Color Clear
Lamp Type Strobe
Flash Rate/Minute 60
Mounting Flush, Surface
Current Rating 0.151 A
Operating Temperature 32-120 °F
Approvals UL
Net Weight 1.25 lbs
Gross Weight 3 lbs