Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EG66B

Wiegmann Fans

EG66B

Wiegmann Fans
N12 EXHAUST GRILLE W/G3 FLTR 5.9X5.9 BLK
MFG Item Number
EG66B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
EG66B
N12 EXHAUST GRILLE W/G3 FLTR 5.9X5.9 BLK

Series Information

Specifications

Specifications
Manufacturer Part Number EG66B
Manufacturer Wiegmann
Family Series Wiegmann Fans
Description N12 Exhaust Grille W/G3 Filter 5.9X5.9 Blk
Width 4.9 "
Application Filter and Grille
Height 4.9 "
Net Weight 0.45 lbs
Gross Weight 0.45 lbs