Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EGB2015FFWZ90 Eaton Circuit Breakers, EG Series, EGB 2 POLE 15 AMP, 18 KA 480VAC
MFG Item Number
EGB2015FFWZ90
EGB2015FFWZ90 Eaton Circuit Breakers, EG Series, EGB 2 POLE 15 AMP, 18 KA 480VAC
MFG Item Number
EGB2015FFWZ90
This item cannot be canceled or returned
Description
Circuit Breakers, EG Series
EGB 2 POLE 15 AMP, 18 KA 480VAC
Branch Circuit Protector UL 489 UL/CSA/CE/IEC Listed 15 ~ 160 Amps 240/480/600 VAC 125/250 VDC Cutler‑Hammer Series EG Molded Case Circuit Breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. A wide variety of internal and external accessory combinations are allowable.
Designed for Global Use Electronic Trip Units Available Built‑in ground fault protection down to 20 amperes. UL‑listed and IEC‑rated, 30 mA ground fault/earth leakage modules.
Specifications
Specifications
Manufacturer Part Number
EGB2015FFWZ90
Manufacturer
Eaton
Product Series
EG
Family Series
Eaton Circuit Breakers, EG Series
Description
Eaton Series G molded case circuit breaker, EG-frame, EG, Complete breaker, Fixed thermal, fixed magnetic trip, Two-pole, 15A, 600Y/347 Vac, 25 kAIC at 240 Vac, 18 kAIC at 480 Vac, Without terminals, optional load side, 50/60 Hz
Poles
2
Current Rating
15 A
Max Voltage
480 VAC
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
Neutral Pole
No
GFCI
No
100% Rated
No
Auxiliary Switch
Yes
Shunt Trip
Yes
Undervoltage Release
Yes
Alarm Switch
Yes
UL Standard
489
Approvals
CE, CSA, IEC, UL
Gross Weight
0 lbs
Net Weight
0 lbs
EGB2015FFWZ90
Eaton Circuit Breakers, EG Series