Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers, E-Frame Series
EGB34030
Square D Circuit Breakers, E-Frame Series
MINIATURE CRCT BRKR 480Y/277V
This item cannot be canceled or returned
Description
Circuit Breakers, E-Frame Series
MINIATURE CRCT BRKR 480Y/277V
E-Frame Series Information
Specifications
Specifications
| Manufacturer Part Number |
EGB34030 |
| Manufacturer |
Square D |
| Product Series |
E-Frame |
| Family Series |
Square D Circuit Breakers, E-Frame Series |
| Description |
MINIATURE CRCT BRKR 480Y/277V |
| Poles |
3 |
| Current Rating |
30 A |
| Max Voltage |
277 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
Yes |
| Alarm Switch |
Yes |
| UL Standard |
489 |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
EGB34030
Square D Circuit Breakers, E-Frame Series