EGC-HDVMH
Edwards Signaling Signaling Devices, EGC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EGC-HDVMH Edwards Signaling Signaling Devices, EGC Series, Horn Strobe 95-177 Cd Ceiling Mt

MFG Item Number
EGC-HDVMH

EGC-HDVMH Edwards Signaling Signaling Devices, EGC Series, Horn Strobe 95-177 Cd Ceiling Mt

MFG Item Number
EGC-HDVMH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, EGC Series
Item #
EGC-HDVMH
Horn Strobe 95-177 Cd Ceiling Mt

EGC Series Information

  • Unique Low‑Profile Design
  • Field Configurable ‑ No Need to Remove the Device
  • 15/30/75/95 cd and 95/115/150/177 cd Models Available
  • Switch Settings Remain Visible Even after the Unit is Installed
  • Low/High dB Settings
EGC ceiling horn‑strobes are small, compact, and attractive audible‑visible emergency signaling devices. Protruding no more than 1.6" (41 mm) from the ceiling, EGC horn‑strobes blend with any decor.

Thanks to patented breakthrough technology, EGC strobes do not require bulky specular reflectors and lenses. Instead, an exclusive cavity design conditions light to produce a highly controlled distribution pattern. Significant development efforts employing this new technology have given rise to a new benchmark in strobe performance ‑ FullLight technology.

FullLight strobe technology produces a smooth light distribution pattern without the spikes and voids characteristic of specular reflectors. This ensures the entire coverage area receives consistent illumination from the strobe flash. As a result, EGC strobes with FullLight technology go well beyond the minimum UL‑required "cross" pattern.

Depending on the model, EGC horn‑strobes feature 15 to 95, or 95 to 177 candela output, which is selectable with a conveniently‑located switch on the front of the device. The candela output setting is clearly visible even after final installation, yet it remains locked in place to prevent unauthorized movement after installation.

EGC horn‑strobes feature textured housings in architecturally neutral white. An ingenious iconographic symbol indicates the purpose of the device. This universal symbol is code‑compliant and is easily recognized by all building occupants regardless of what language they speak. Models with "FIRE" markings are also available.
  • Single High‑Efficiency Microprocessor Controls Both Horn and Strobe
  • Fits All Standard 4" Square Electrical Boxes with Plenty of Room Behind the Signal for Extra Wire ‑ No Extension Ring or Trim Plate Needed
  • #18 ‑ #12 AWG Terminals ‑ Ideal for Long Runs or Using Existing Wiring
  • Low Current Draw Minimizes System Overhead
  • 100 dB Peak ‑ Multiple Frequency Tone Improves Wall Penetration

Specifications

Specifications
Manufacturer Part Number EGC-HDVMH
Manufacturer Edwards Signaling
Product Series EGC
Family Series Edwards Signaling Signaling Devices, EGC Series
Description Horn Strobe 95-177 Cd Ceiling Mt
Visual Function Strobe
Audible Function Horn
Voltage 16-33 VDC
Nominal Input Voltage 24 VDC
Lamp Color Clear
Lamp Type Strobe
Flash Rate/Minute 60
Mounting Ceiling
Current Rating 0.241 A
Operating Temperature 32-120 °F
Approvals UL
Net Weight 0.82 lbs
Gross Weight 1.3 lbs