Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Edwards Signaling Visual Signaling Devices
EGCVRF
Edwards Signaling Visual Signaling Devices
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Specifications
Specifications
| Manufacturer Part Number |
EGCVRF |
| Manufacturer |
Edwards Signaling |
| Family Series |
Edwards Signaling Visual Signaling Devices |
| Description |
STROBE |
| Operation |
Steady |
| Voltage |
16-33 VDC |
| Nominal Voltage |
24 VDC |
| Color |
Red |
| Lamp Type |
LED |
| Flash Rate/Minute |
1 |
| Mounting |
Ceiling, Wall |
| Hazardous Location |
No |
| Explosion Proof |
No |
| Current Rating |
0.035 A |
| Operating Temperature |
32-122 °F |
| Approvals |
cULus |
| Net Weight |
0.69 lbs |
| Gross Weight |
1.26 lbs |
EGCVRF
Edwards Signaling Visual Signaling Devices