EGDM3313T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EGDM3313T

Baldor-ABB Motors Motors

EGDM3313T

Baldor-ABB Motors Motors
10HP, 1770RPM, 3PH, 60HZ, 215TZ, 3742M
MFG Item Number
EGDM3313T
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
EGDM3313T
10HP, 1770RPM, 3PH, 60HZ, 215TZ, 3742M

Series Information

Specifications

Specifications
Manufacturer Part Number EGDM3313T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 10HP, 1770RPM, 3PH, 60HZ, 215TZ, 3742M
Type General Purpose
Horsepower 10 hp
Speed 1,770 RPM
RPM 1,770 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 215TZ
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Mounting Foot Mount
Current Rating 12.5 A, 26-25 A
Service Factor 1.15
Composition Steel
Net Weight 132 lbs
Gross Weight 132 lbs